X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9811PR "Crosett" Outdoor Ceiling Mounted Light

Item: KK9811PR
Finish: Prairie Rock
Online Availability: Available for immediate shipment

List Price: $315.00

Price: $231.21 (Pricing is for Prairie Rock)



Details and Dimensions

Height 7"
Width 13-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type White Etched Linen
Voltage 120V