X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9810TZ "Kirkwood" Outdoor Hanging Lantern

Item: KK9810TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $297.00

Price: $218.00 (Pricing is for Tannery Bronze)




Details and Dimensions

Height 18"
Width 8-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Weight 7 lbs
Chain Length 72"
Lamp Type A21