X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9809OZ "Mount Vernon" Outdoor Hanging Lantern

Item: KK9809OZ
Finish: Olde Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $447.00

Price: $328.10 (Pricing is for Olde Bronze)



Details and Dimensions

Height 18-1/2"
Width 9-1/2"
Overall Height 54-1/2"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Construction Brass
Weight 6 lbs
Wire Length 36"
UL Listed Yes