X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9790TZ "Townhouse" Outdoor Entrance Wall Light

Item: KK9790TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-1/2"
Width 7-1/2"
Extension From Wall 9-1/2"
Backplate Dimension 4-1/2'' x 7-1/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V