X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9760RST "Rustic" Outdoor Entrance Wall Light

Item: KK9760RST
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $285.00

Price: $209.19



Details and Dimensions

Height 13-1/2"
Width 7-1/2"
Extension From Wall 8"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Brass