X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9735TZ "Barrie" Outdoor Entrance Wall Light

Item: KK9735TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $88.50

Price: $59.03 (Pricing is for Tannery Bronze)




Details and Dimensions

Height 15-1/2"
Width 8"
Extension From Wall 8"
Backplate Dimension 7'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Beveled
Suitable Installation Damp
Voltage 120V
Construction Aluminum