X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9567AZ "Lantana" Outdoor Hanging Lantern

Item: KK9567AZ
Finish: Architectural Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-1/4"
Width 10-1/2"
Overall Height 91-1/2"
Canopy Size 5
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Opal Etched
Voltage 120V
Weight 9 lbs
Chain Length 72"
Wire Length 63"