X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9559LD "Tournai" Post Light

Item: KK9559LD
Finish: Londonderry
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 30"
Width 14"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type B10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Glass Type Clear Seedy
Suitable Installation Wet
Construction Aluminum