X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9557PSS316 "Pacific Edge" Outdoor Ceiling Mounted Light

Item: KK9557PSS316
Finish: Polished Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $450.00

Price: $330.30



Details and Dimensions

Height 6-1/4"
Width 10-1/2"
Number of Bulbs 1
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 4 lbs
UL Listed Yes