Kichler KK9557AGZ "Pacific Edge" Outdoor Ceiling Mounted Light
| Item: | KK9557AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $150.08 (Pricing is for Aged Bronze)
Details and Dimensions
| Height | 6-1/2" |
| Width | 10-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Light Umber Etched |
| Voltage | 120V |


