Kichler KK9547OZ "Eau Claire" Post Light
| Item: | KK9547OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 25" |
| Width | 11" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | B10 Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Antique Clear |
| Suitable Installation | Wet |
| Construction | Brass |
| Weight | 8 lbs |


