Kichler KK9538RZ "Courtyard" Outdoor Ceiling Mounted Light
| Item: | KK9538RZ |
| Finish: | Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $138.07 (Pricing is for Rubbed Bronze)
Details and Dimensions
| Height | 12-1/2" |
| Width | 6-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Seedy |
| Voltage | 120V |


