Kichler KK9511PR "Cameron" Outdoor Hanging Lantern
| Item: | KK9511PR |
| Finish: | Prairie Rock |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $240.12
Details and Dimensions
| Height | 17-3/4" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | A21 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 200 W |
| Total Fixture Wattage | 200 W |
| Voltage | 120V |
| Weight | 8 lbs |
| Chain Length | 72" |


