X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9042BK "Salisbury" Outdoor Entrance Wall Light

Item: KK9042BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $426.00

Price: $312.68 (Pricing is for Black)



Details and Dimensions

Height 24-1/2"
Width 10"
Extension From Wall 13-1/2"
Backplate Dimension 7-1/4'' x 12-1/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type White Linen
Suitable Installation Damp
Voltage 120V
Construction Aluminum