X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK9034RZ "Courtyard" Outdoor Entrance Wall Light

Item: KK9034RZ
Finish: Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $435.00

Price: $319.29 (Pricing is for Rubbed Bronze)



Details and Dimensions

Height 22-1/4"
Width 10-1/4"
Length 13-1/2"
Extension From Wall 13-1/2"
Backplate Dimension 13-3/4'' x 7-1/4''
Height From Center Of Wall Opening 9"
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type B10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seedy (RZ), Etched Seedy (BKT)
Suitable Installation Wet
Voltage 120V
Construction Aluminum
Weight 10 lbs
UL Listed Yes