X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK9028TZ "Kirkwood" Outdoor Entrance Wall Light

Item: KK9028TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $148.50

Price: $109.00 (Pricing is for Tannery Bronze)




Details and Dimensions

Height 13"
Width 6-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 4-1/2'' x 9''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Seedy
Suitable Installation Damp
Voltage 120V