Kichler KK9023OB "Seaside" Outdoor Entrance Wall Light

Item: KK9023OB
Finish: Olde Brick
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $90.05 (Pricing is for Olde Brick)



Details and Dimensions

Height 14-1/2"
Width 10-1/2"
Extension From Wall 11-1/2"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum