X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK8655SC Flush Mount Ceiling Light

Item: KK8655SC
Finish: Stucco White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $52.50

Price: $35.02 (Pricing is for Stucco White)



Details and Dimensions

Height 6-1/2"
Width 15-1/2"
Diameter 15-1/2"
Backplate Dimension "15.25"" Diameter x 6.25"" Height"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Satin Etched
Shade Material Glass
Construction Steel
Weight 4 lbs