Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK8406NI "Senna" Semi Flush Mount Ceiling Light

Item: KK8406NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $207.00

Price: $138.07 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 6-1/2"
Width 17"
Diameter 17"
Backplate Dimension "6"" Diameter"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type "Brushed Nickel, Etched White. Tannery Bronze, Etched Sunset."
Shade Material Glass
Weight 6 lbs