X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK8405TZ "Senna" Semi Flush Mount Ceiling Light

Item: KK8405TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $177.00

Price: $118.06 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 6"
Width 15"
Diameter 15"
Backplate Dimension "5.125"" Diameter x 1.5"" Height"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type "Nickel Finish, Etched White. Tannery Bronze Finish, Etched Sunset."
Shade Material Glass
Weight 6 lbs
Additional Information Fixture Requires Supply wire rated for at least 90 Degree C.