Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK8110TZ "Ceiling Space" Flush Mount Ceiling Light

Item: KK8110TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $50.25

Price: $33.52 (Pricing is for Tannery Bronze)

Details and Dimensions

Height 6-1/2"
Width 15-1/2"
Diameter 15-1/2"
Backplate Dimension 15-1/4'' D x 6-1/4'' D
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Alabaster Swirl (BN, TB), Light Umber Etched (OB)
Shade Material Glass
Construction Steel
Weight 4 lbs