Kichler KK78133 "Slinkee" Oval Mirror
| Item: | KK78133 |
| Finish: | Dark Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $338.17
Details and Dimensions
| Height | 3-1/4" |
| Width | 34" |
| Length | 42-4/5" |
| Weight | 23 lbs |


