Kichler KK78128 "Countess" Oval Mirror
| Item: | KK78128 |
| Finish: | Antique Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.00
Details and Dimensions
| Height | 1" |
| Width | 26-3/4" |
| Length | 34-1/5" |
| Weight | 11 lbs |


