Kichler KK78127 "Solstice" Round Mirror
| Item: | KK78127 |
| Finish: | Hand Painted |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $358.18
Details and Dimensions
| Height | 1-1/2" |
| Width | 40-3/8" |
| Length | 40-3/8" |
| Weight | 19 lbs |


