Kichler KK78125 "Rebound" Round Mirror
| Item: | KK78125 |
| Finish: | Antique Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $170.09
Details and Dimensions
| Height | 1-1/2" |
| Width | 30" |
| Length | 30" |
| Weight | 7 lbs |


