Kichler KK78124 "Montez" Round Mirror
| Item: | KK78124 |
| Finish: | Hand Painted |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $420.21
Details and Dimensions
| Height | 1-1/2" |
| Width | 48-1/2" |
| Length | 48-1/2" |
| Weight | 19 lbs |


