X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK78120 "Scroll" Square/Rectangular Mirror

Item: KK78120
Finish: Clear
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Size 35-1/2 x 35-1/2
Height 0-5/8"
Width 35-1/2"
Length 35-1/2"
Weight 32 lbs