Kichler KK78119 "Petite Oval" Oval Mirror
| Item: | KK78119 |
| Finish: | Antique Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.00
Details and Dimensions
| Height | 0-5/8" |
| Width | 21" |
| Length | 28" |
| Weight | 10 lbs |


