Kichler KK78011NIW "Blaine" Swing Arm Lamp

Item: KK78011NIW
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $90.05



Details and Dimensions

Height 35-3/4"
Width 13"
Backplate Dimension 5'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Hardback Linen With Single Fold
Shade Material Fabric
Switch Type On / Off Turn
Weight 3 lbs