Kichler KK78011BBZ "Blaine" Swing Arm Lamp
| Item: | KK78011BBZ |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $90.05 (Pricing is for Burnished Bronze)
Details and Dimensions
| Height | 35-3/4" |
| Width | 6-1/2" |
| Extension From Wall | 11" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Shade | Off White Pleated Soft Black |
| Shade Material | Fabric |
| Switch Type | On/Off Turn |
| Voltage | 120V |
| Product Specifications |


