Kichler KK7779OZ "Olympia" Complete Track Lighting Track Kit
| Item: | KK7779OZ |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $170.09 (Pricing is for Old Bronze)
Details and Dimensions
| Height | 9-1/4" |
| Width | 25-1/4" |
| Length | 5-2/5" |
| Number of Bulbs | 3 |
| Bulb Type | Halogen MR16 Cover |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Down Light |
| Glass Type | Sunset Marble |
| Suitable Installation | Damp |
| Weight | 4 lbs |
| Shade Material | Glass |
| Product Specifications |


