Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK7734DBK "Pomeroy" Complete Track Lighting Track Kit

Item: KK7734DBK
Finish: Distressed Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9-1/4"
Width 23-1/4"
Length 5-1/4"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Glass Type Sunrise Marble
Voltage 120V
Construction Steel
Weight 5 lbs
Features Lamp Heads Swivel 90 Degrees And Rotate 360 Degrees
Lamp Type MR16
Shade Material Glass