Kichler KK7726OZ "Saddler" Complete Track Lighting Track Kit

Item: KK7726OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $270.14 (Pricing is for Olde Bronze)



Details and Dimensions

Height 9-1/2"
Width 5"
Length 32"
Number of Bulbs 4
Bulb Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 200 W
Voltage 120V
Weight 6 lbs
UL Listed Yes