X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK76156CA "Gwynham" Torchiere Lamp

Item: KK76156CA
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 72"
Width 15-1/2"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 7 W
Total Fixture Wattage 7 W
Glass Type Beige
Shade Material Glass
Switch Type On / Off Foot
Weight 19 lbs