Kichler KK76155 "Cheswick" Torchiere Lamp
| Item: | KK76155 |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $240.12
Details and Dimensions
| Height | 71-1/4" |
| Width | 18-3/4" |
| Diameter | 19" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Lighting Direction | Up Light |
| Glass Type | Champagne Alabaster |
| Shade Material | Glass |
| Shade Type | Bell |
| Suitable Installation | Dry |
| Weight | 23-1/2 lbs |
| UL Listed | Yes |


