X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK76149ORZ "Robson" Torchiere Lamp

Item: KK76149ORZ
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 72"
Width 11-1/4"
Number of Bulbs 1
Bulb Type Medium A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Weight 19 lbs