Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK76149NI "Robson" Torchiere Lamp

Item: KK76149NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 72"
Width 11-1/4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Weight 19 lbs