Kichler KK76149NI "Robson" Torchiere Lamp

Item: KK76149NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $318.16 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 72"
Width 11-1/4"
Number of Bulbs 1
Bulb Type Medium A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Weight 19 lbs