Kichler KK76140CA "Tristan" Torchiere Lamp
| Item: | KK76140CA |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $326.16
Details and Dimensions
| Height | 70" |
| Width | 16" |
| Number of Bulbs | 1 |
| Bulb Type | A21 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Switch Type | OOFT |
| Weight | 16 lbs |


