Kichler KK76131CA "Helene" Torchiere Lamp

Item: KK76131CA
Finish: Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $228.00 (Pricing is for Brushed Steel)



Details and Dimensions

Height 72"
Width 21"
Backplate Dimension 14
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Material Glass
Construction Steel
Weight 21-13/20 lbs