X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK76131CA "Helene" Torchiere Lamp

Item: KK76131CA
Finish: Brushed Steel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 72"
Width 21"
Backplate Dimension 14
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Material Glass
Construction Steel
Weight 21-13/20 lbs