X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK74162 "Urban Traditions" Floor Lamp

Item: KK74162
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 56"
Width 17"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Bone Lily Hardback Fabric
Shade Material Fabric
Switch Type Pull Chain
Voltage 120V