Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK70892 "Whirl" Table Lamp

Item: KK70892
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 18"
Width 13-1/4"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Voltage 120V