Kichler KK70871 "Baringo" Table Lamp
| Item: | KK70871 |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.05
Details and Dimensions
| Height | 18-1/2" |
| Width | 13" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Hardback With Giraffe Print |
| Shade Material | Fabric |
| Switch Type | On / Off Turn |
| Weight | 4 lbs |


