X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK70870 "Soleil" Table Lamp

Item: KK70870
Finish: Mercury Glass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $267.00

Price: $178.09



Details and Dimensions

Height 23-1/2"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Single Fold Trim Hardback
Shade Material Fabric
Switch Type On / Off Turn
Weight 7 lbs