Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK70864 "Darian" Desk Lamp

Item: KK70864
Finish: Painted Metal
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22-1/2"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Beige Linen Hardback
Shade Material Fabric
Switch Type On / Off Rocker
Weight 6 lbs