Kichler KK70848BZ Desk Lamp
| Item: | KK70848BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $198.10 (Pricing is for Bronze)
Details and Dimensions
| Height | 17-1/4" |
| Width | 13" |
| Switch Type | On-Off, Rocker |
| Weight | 6 lbs |


