X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK70846CA "Burnet" Desk Lamp

Item: KK70846CA
Finish: Painted Metal
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24-3/4"
Width 14"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Shade Hardback
Shade Material Fabric
Switch Type On / Off
Weight 8 lbs