Kichler KK70846 "Burnet" Desk Lamp
| Item: | KK70846 |
| Finish: | Painted Metal |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $178.09
Details and Dimensions
| Height | 24-3/4" |
| Width | 14" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Hardback |
| Shade Material | Fabric |
| Switch Type | On / Off |
| Weight | 8 lbs |


