Kichler KK70817PGR Desk Lamp
| Item: | KK70817PGR |
| Finish: | Pebble Graphite |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $198.10 (Pricing is for Pebble Graphite)
Details and Dimensions
| Height | 18" |
| Width | 24" |
| Switch Type | On-Off, Rocker |
| Weight | 6 lbs |


